- 200 Coupling Size
- Alloy Steel Material
| Coupling Size | 200 |
| Bolt Thread | 5/16 in - 24 |
| No. of Cap Screws | 32 |
| Washer Quantity | 24 |
| Bolt Body Dia. | 0.33 in |
| Locknut Quantity | 12 |
| Volume | 11.946 CDM |
| Bolt Quantity | 12 |
| Hardware Material | Alloy Steel |
| Series | Hardware Kits |
| Weight | 1.0 LB |
| EAN or UPC | 793699123883 |

