- Spherical Roller Bearing Insert
- 3/4 in Inner Diameter
- 2.378 in Outer Diameter
- Single Setscrew Collar Locking Device
| Locking Collar Width | 1/2 in |
| Duty | Heavy-Duty |
| Rolling Element | Spherical Roller Bearing |
| Series | 2000 |
| Bore Dia. [Min] | 3/4 in |
| Housing Fillet Radius | 0.04 in |
| Inner Ring Hub Diameter | 1.31 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Retainer Type | Engineered Polymer |
| Radial Dynamic Load Capacity | 15320 lb |
| Length Through Bore | 2.57 in |
| Size Code | 2 |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 3/4 in |
| I.D. | 0.750 in |
| Static Load Rating | 14900 lb |
| O.D. Type | Spherical |
| Bore Dia. [Max] | 4 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller |
| O.D. | 2.378 in |
| Overall Width | 1.19 in |
| Collar O.D. | 1.74 in |
| Weight | 1.3 LB |
| EAN or UPC | 698210634889 |
-
Prop 65


