- 201 Coupling Size
- Tomaloy Material
- Center Member Assemblies Series
| Disc Pack Profile | Round |
| Continuous Torque [Max] | 3020 lb-in |
| Disc Pack Material | Tomaloy |
| Coupling Size | 201 |
| Volume | 2.844 CDM |
| Series | Center Member Assemblies |
| Weight | 4.922 LB |
| EAN or UPC | 698210035402 |
-
Prop 65


