| Chain Pitch | 1.25 in |
| Chain No. | 2050 |
| Type | Roller Link |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.4 in |
| Material | Carbon Steel |
| Chain Series | 2050, 2052, 2058, 2059 |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Roller Width | 0.38 in |
| Link Plates Height | 0.59 in |
| Link Type | Cotter Pin |
| Pin Diameter | 0.2 in |
| Pin Overall Length | 0.89 in |
| Chain Construction | Part (CL, Ol, RL) |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.08 in |
| Weight | 0.049 LB |
| EAN or UPC | 698210250102 |
-
Prop 65


