- Spherical Roller Bearing Insert
- 60 mm Inner Diameter
- 4.331 in Outer Diameter
- Single Setscrew Collar Locking Device
| O.D. | 110 mm |
| Bore Dia. [Max] | 4 in |
| Bore Type | Round Bore |
| Collar O.D. | 3.55 in |
| Size Code | 8 |
| Shaft Dia. | 60 mm |
| Rolling Element | Spherical Roller Bearing |
| Dynamic Load Rating | 43240 lbf |
| Bearing Type | Spherical Roller |
| Series | 2000 |
| Overall Width | 1 3/4 in |
| Length Through Bore | 3.51 in |
| Inner Ring Hub Diameter | 2.9 in |
| Radial Dynamic Load Capacity | 43240 lb |
| Static Load Rating | 53500 lb |
| Locking Device | Single Setscrew Locking Collar |
| Set Screw Torque | 680 in lb |
| Locking Collar Width | 0.81 in |
| Bore Dia. [Min] | 3/4 in |
| Inch/Metric | Metric Bore |
| Temperature Range [Max] | 225 °F |
| Static Load Rating [Max] | 53500 lbf |
| I.D. | 60 mm |
| Duty | Heavy-Duty |
| Retainer Type | Engineered Polymer |
| Bearing Design | Non-Expansion |
| O.D. Type | Spherical |
| Weight | 5.3 LB |
| EAN or UPC | 698210025090 |
-
Prop 65


