- Flexible Elements Series
- 150 Coupling Size
| Disc Pack Material | Stainless Steel |
| Disc I.D. | 1.78 in |
| Unitization | Not Unitized |
| Coupling Size | 150 |
| No. of Bolt Holes | 4 |
| Bolt Hole Diameter | 0.27 in |
| Disc Pack Profile | Slabbed |
| Series | Flexible Elements |
| Volume | 11.946 CDM |
| Weight | 1.0 LB |
| EAN or UPC | 698210857929 |
-
Prop 65


