- Spherical Roller Bearing Insert
- 90 mm Inner Diameter
- 5.905 in Outer Diameter
- Single Setscrew Collar Locking Device
| Bore Dia. [Max] | 4 in |
| Static Load Rating | 90700 lb |
| Overall Width | 2.31 in |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 3/4 in |
| Bearing Type | Spherical Roller |
| Locking Device | Single Setscrew Locking Collar |
| Set Screw Torque | 680 in lb |
| Radial Dynamic Load Capacity | 84330 lb |
| Duty | Heavy-Duty |
| Retainer Type | Steel |
| Bore Type | Round Bore |
| Series | 2000 |
| Material | Steel |
| Static Load Rating [Max] | 90700 lbf |
| Inner Ring Hub Diameter | 3.98 in |
| Inch/Metric | Metric Bore |
| I.D. | 90 mm |
| Collar O.D. | 4.9 in |
| Size Code | 10 |
| Dynamic Load Rating | 84330 lbf |
| Length Through Bore | 4.39 in |
| O.D. Type | Spherical |
| Rolling Element | Spherical Roller Bearing |
| O.D. | 150 mm |
| Locking Collar Width | 0.81 in |
| Shaft Dia. | 90 mm |
| Weight | 11.4 LB |
| EAN or UPC | 698210141684 |
-
Prop 65


