- 20 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Coupling Size | 20 |
| Input Bore Range | 1/2 to 2 5/8" |
| Style | Bushed from Either Side |
| Bore Dia. [Max] | 2 5/8 in |
| Length Through Bore | 1.88 in |
| Bushing Type | QD |
| Bore Dia. [Min] | 1/2 in |
| Outside Dia. | 4.48 in |
| Bushing Series | SK |
| RPM [Max] | 6600 rpm |
| Torque Rating [Max] | 2300 in lb |
| Coupling Type | Elastomeric |
| Hub Barrel O.D. | 4.48 in |
| Hub Length | 1.88 in |
| Hub Material | Steel |
| Bored For Bushing Size | SK Bushing |
| Hub Style | Quick Disconnect Bushing |
| Hub Bore Fit | Quick Disconnect |
| Volume | 2.104 GLL |
| Weight | 2.88 LB |
| EAN or UPC | 698210008758 |
-
Prop 65


