- 20 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bushing Type | Taper-Lock |
| Bushing Series | 1610 |
| Length Through Bore | 1 in |
| Input Bore Range | 1/2" to 1 5/8" |
| Coupling Size | 20 |
| Bore Dia. [Max] | 1 5/8 in |
| Bore Dia. [Min] | 1/2 in |
| Style | Bushed from Either Side |
| RPM [Max] | 6600 rpm |
| Torque Rating [Max] | 2300 in lb |
| Outside Dia. | 4.48 in |
| Hub Material | Steel |
| Hub Barrel O.D. | 4.48 in |
| Volume | 2.104 GLL |
| Coupling Type | Elastomeric |
| Hub Length | 1 in |
| Bored For Bushing Size | 1610 |
| Hub Bore Fit | Taper Lock |
| Hub Style | Taper-Lock Bushing |
| Weight | 2.88 LB |
| EAN or UPC | 698210008154 |
-
Prop 65


