- 20R Coupling Size
- Elastomeric Coupling
| Coupling Size | 20R |
| Outside Dia. | 4.96 in |
| Material | Nylon |
| Coupling Type | Elastomeric |
| Cover Material | Nylon |
| Series | Covers |
| Volume | 0.53 CDM |
| Coupling Style | Standard |
| Weight | 0.295 LB |
| EAN or UPC | 782934152061 |
-
Prop 65


