- 20R Coupling Size
- Elastomeric Coupling
| Material | Steel |
| Coupling Size | 20R |
| Outside Dia. | 4.88 in |
| Coupling Type | Elastomeric |
| Coupling Style | Standard |
| Series | Covers |
| Volume | 0.521 CDM |
| Cover Material | Epoxy Coated Steel |
| Weight | 0.584 LB |
| EAN or UPC | 782934152009 |
-
Prop 65


