- 20R Coupling Size
- Elastomeric Coupling
| Coupling Size | 20R |
| Element Material | 60D Polyurethane (Green) |
| Volume | 1.049 CDM |
| Cover Material | Steel |
| Coupling Type | Elastomeric |
| Series | Cover & Flexible Element Assemblies |
| Coupling Style | Standard |
| Weight | 1.8 LB |
| EAN or UPC | 793699900156 |
-
Prop 65


