- Size 20R QD Bushed Coupling Hub, Uses SD Bushing
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Bore Dia. [Min] | 1/2 in |
| RPM [Max] | 4500 rpm |
| Coupling Size | 20R |
| Input Bore Range | 1/2" to 1 15/16" |
| Bushing Series | SD |
| Length Through Bore | 1.77 in |
| Bore Dia. [Max] | 1 15/16 in |
| Bushing Type | QD® |
| Hub Dia. | 3 5/8 in |
| Outside Dia. | 4.016 in |
| Material | Steel |
| Weight | 3.05 LB |
| EAN or UPC | 793699894165 |
-
Prop 65


