- Size 20R Coupling Complete
- Nylon Cover
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Outside Dia. | 5.2 in |
| Bore Dia. [Max] | 2 1/8 in |
| Element | Urethane |
| Coupling Size | 20R |
| Between Shaft Ends | 1.24 in |
| Overall Length | 4.79 in |
| RPM [Max] | 4500 rpm |
| Cover Material | Nylon |
| Torque Rating [Max] | 2700 in lb |
| Weight | 13.0 LB |
-
Prop 65


