- Size 20R Taper Bushed Coupling Hub, Uses 1610 Bushing
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Input Bore Range | 1/2" to 1 5/8" |
| Bushing Series | 1610 |
| Outside Dia. | 4.016 in |
| Coupling Size | 20R |
| Bore Dia. [Max] | 1 5/8 in |
| Bushing Type | Taper-Lock |
| Bore Dia. [Min] | 1/2 in |
| RPM [Max] | 4500 rpm |
| Material | Steel |
| Length Through Bore | 1.77 in |
| Hub Dia. | 3 5/8 in |
| Weight | 3.1 LB |
| EAN or UPC | 782934169984 |
-
Prop 65


