Rexnord Corp.
20R10SP HUB C1.300
Steel 20R31/35 Elastomeric Standard Jaw Coupling Spacer
Item #101998270
-
Prop 65
- 20R31/35 Coupling Size
- Elastomeric Coupling
| Coupling Size | 20R31/35 |
| Coupling Type | Elastomeric |
| Hub Length | 1.891 in |
| Hub Shoulder Diameter | 4.016 in |
| Hub Material | Steel |
| Series | Hubs |
| Between Shaft Ends | 3.742 in |
| Size, Mating T31 Shaft Hub | 1040T31 |
| Hub Type | Spacer |
| Volume | 0.935 GLL |
| C Dimension | 1.3 |
| Hub Style | Standard |
| Coupling Style | Spacer |
| Weight | 3.97 LB |
| EAN or UPC | 793699907971 |
-
Prop 65

