Rexnord Corp.
20R31/35SP HB2.727
Steel 20R31/35 Elastomeric Standard Jaw Coupling Spacer
Item #103660082
- 20R31/35 Coupling Size
- Elastomeric Coupling
| Hub Shoulder Diameter | 4.016 in |
| Hub Material | Steel |
| Hub Style | Standard |
| Volume | 0.935 GLL |
| Coupling Size | 20R31/35 |
| Coupling Type | Elastomeric |
| Hub Length | 3.318 in |
| Series | Hubs |
| Hub Type | Spacer |
| Coupling Style | Spacer |
| Weight | 7.19 LB |
| EAN or UPC | 793699930375 |
