Rexnord Corp.
20R31SP HUB C0.565
Steel 20R31/35 Elastomeric Standard Jaw Coupling Spacer
Item #101995497
-
Prop 65
- 20R31/35 Coupling Size
- Elastomeric Coupling
| Series | Hubs |
| Hub Shoulder Diameter | 4.016 in |
| Hub Material | Steel |
| Hub Type | Spacer |
| Coupling Size | 20R31/35 |
| C Dimension | 0.565 in |
| Coupling Style | Spacer |
| Between Shaft Ends | 2.272 in |
| Coupling Type | Elastomeric |
| Hub Length | 1.156 in |
| Hub Style | Standard |
| Volume | 0.935 GLL |
| Size, Mating T31 Shaft Hub | 1040T31 |
| Weight | 2.07 LB |
| EAN or UPC | 782934170393 |
-
Prop 65

