Rexnord Corp.
20R31SP HUB C3.045
Steel 20RN31/35 Elastomeric Standard Jaw Coupling Spacer
Item #102042588
-
Prop 65
- 20RN31/35 Coupling Size
- Elastomeric Coupling
| Coupling Type | Elastomeric |
| Volume | 0.935 GLL |
| Size, Mating T31 Shaft Hub | 1040T31 |
| Hub Length | 3.636 in |
| Hub Shoulder Diameter | 4.016 in |
| Hub Material | Steel |
| Between Shaft Ends | 7.232 in |
| Hub Style | Standard |
| Coupling Size | 20RN31/35 |
| Series | Hubs |
| C Dimension | 3.045 in |
| Hub Type | Spacer |
| Coupling Style | Spacer |
| Weight | 7.66 LB |
| EAN or UPC | 793699909722 |
-
Prop 65

