- Size 20R Spacer Assembly, BE Dimension = 3.5", Nylon Cover
| Coupling Size | 20R |
| Cover Material | Nylon |
| Between Shaft Ends | 3 1/2 in |
| Weight | 9.5 LB |
| EAN or UPC | 793699906523 |
-
Prop 65
| Coupling Size | 20R |
| Cover Material | Nylon |
| Between Shaft Ends | 3 1/2 in |
| Weight | 9.5 LB |
| EAN or UPC | 793699906523 |
Prop 65