Rexnord Corp.
20RT HUB RB SS
Stainless Steel 20RT Elastomeric 1.77 in Coupling Hub
Item #102010635
-
Prop 65
- 20RT Coupling Size
- Elastomeric Coupling
- 1.77 in Hub Length Through Bore
| Series | Hubs |
| Hub Length | 2.362 in |
| Hub Shoulder Diameter | 4.02 in |
| Hub Type | R-Hub |
| Volume | 0.208 GLL |
| Hub Style | Standard |
| Coupling Style | Close Coupled |
| Coupling Type | Elastomeric |
| Hub Straight Bore Dia. [Min] | 0.75 in, 20 mm |
| Hub Barrel O.D. | 3.62 in |
| Hub Material | Stainless Steel |
| Hub Bore Fit | Rough Stock Bore |
| Coupling Size | 20RT |
| Hub Straight Bore Dia. [Max] | 2.375 in, 60 mm |
| Hub Length Through Bore | 1.77 in |
| Weight | 6.0 LB |
| EAN or UPC | 782934187308 |
-
Prop 65

