- 20 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| Coupling Size | 20 |
| Length Through Bore | 2 1/16 in |
| Torque Rating [Max] | 2,300.0 in lb |
| Bore Dia. [Max] | 2.3250 in |
| Bore Dia. [Min] | 3/4 in |
| RPM [Max] | 6,600 rpm |
| Outside Dia. | 4.4800 in |
| Hub Straight Bore Diameter [Min] | 19 mm |
| Hub Straight Bore Diameter [Max] | 2.375 in |
| Volume | 2.104 GLL |
| Hub Shoulder Diameter | 4.48 in |
| Hub Bore Fit | Rough Bore |
| Hub Straight Bore Dia. [Max] | 60 mm |
| Hub Barrel O.D. | 4 in |
| Hub Length | 2.06 in |
| Hub Style | Rough Stock Bore |
| Coupling Type | Elastomeric |
| Hub Material | Steel |
| Weight | 6.93 LB |
| EAN or UPC | 698210006501 |

