- 20 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Coupling Size | 20 |
| Outside Dia. | 4.48 in |
| Torque Rating [Max] | 2300 in lb |
| Length Through Bore | 2.0625 in |
| RPM [Max] | 6600 rpm |
| Keyway Width | 0.25 in |
| Hub Bore Fit | Clearance |
| Keyway Depth | 0.125 in |
| Hub Shoulder Diameter | 4.48 in |
| No. of Keyways | 1 |
| No. of Set Screws | 1 |
| Keyway Fit | Commercial |
| Coupling Type | Elastomeric |
| Volume | 2.104 GLL |
| Hub Straight Bore Diameter [Max] | 1.251 in |
| Hub Style | Standard Bore |
| Hub Material | Steel |
| Hub Barrel O.D. | 4 in |
| Hub Length | 2.06 in |
| Weight | 6.7 LB |
| EAN or UPC | 698210006518 |
-
Prop 65


