- 20/30 Coupling Size
features
- Self-locking patches
| Coupling Size | 20/30 |
| Volume | 1.049 CDM |
| Coupling Type | Elastomeric |
| Hardware Material | Stainless Steel |
| Weight | 0.39 LB |
| EAN or UPC | 698210009489 |
-
Prop 65
| Coupling Size | 20/30 |
| Volume | 1.049 CDM |
| Coupling Type | Elastomeric |
| Hardware Material | Stainless Steel |
| Weight | 0.39 LB |
| EAN or UPC | 698210009489 |
Prop 65