- Spherical Roller Bearing Insert
- 1 in Inner Diameter
- Single Setscrew Collar Locking Device
| Radial Dynamic Load Capacity | 15320 lb |
| Bearing Design | Non-Expansion |
| O.D. Type | Spherical |
| Size Code | 2 |
| Bore Type | Round Bore |
| I.D. | 1.000 in |
| Bore Dia. [Min] | 3/4 in |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 1 in |
| Retainer Type | Engineered Polymer |
| Rolling Element | Spherical Roller Bearing |
| Inch/Metric | Inch Bore |
| Duty | Heavy-Duty |
| Series | 2000 |
| Bearing Type | Spherical Roller |
| Static Load Rating | 14900 lb |
| Bore Dia. [Max] | 4 in |
| Weight | 1.1 LB |
| EAN or UPC | 698210879013 |
-
Prop 65


