- Flexible Elements Series
- 200 Coupling Size
| Hole Spacing | Uniform |
| No. of Bolt Holes | 6 |
| Disc Pack Profile | Round |
| Disc Pack Material | Tomaloy |
| Series | Flexible Elements |
| Unitization | Not Unitized |
| Bolt Hole Diameter | 0.33 in |
| Coupling Size | 200 |
| Disc I.D. | 3.64 in |
| Weight | 0.56 LB |
| EAN or UPC | 698210009014 |

