- 1 7/16 in Shaft Diameter
- Single Set Collar Shaft Locking
- Single Lip
description
- 2107U Bearing Inserts (Unmounted Replacements) Rex Spherical Roller Bearings
features
- 1 7/16" Unmounted Spherical Roller Bearing
- Single Setscrew Locking Collar
| Outer Ring Width | 1.31 in |
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Enclosure | Open |
| Static Load Rating | 20900 lb |
| Rolling Element | Spherical Roller Bearing |
| Dynamic Load Rating | 19860 lb |
| Housing Fillet Radius | 0.05 in |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| I.D. | 1.4375 in |
| Length Through Bore | 2.88 in |
| O.D. | 2.837 in |
| Vibration Frequency Roller Spin | 0.05 cps |
| Material | Steel |
| Duty | Heavy-Duty |
| Bore Dia. [Max] | 4 in |
| Locking Collar Width | 0.63 in |
| Size Code | 4 |
| Lubrication | Relubricatable |
| O.D. Type | Spherical |
| Overall Width | 1.31 in |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Retainer Type | Engineered Polymer |
| Collar O.D. | 2.3 in |
| Bearing Type | Spherical Roller Bearing |
| Series | 2000 |
| Shaft Dia. | 1 7/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Min] | 3/4 in |
| Inch/Metric | Inch Bore |
| Inner Ring Hub Diameter | 1 3/4 in |
| Shaft Locking | Single Set Collar |
| No. of lips | Single |
| Available Seal Type | K Light Contact Lip Seal, M Spring Loaded Heavy Contact Lip Seal (Buna and Viton), Z Clearance Seal, G Triple Lip |
| Weight | 0.891 LB |
| EAN or UPC | 698210634940 |

