Rexnord Corp.
210957SS DISC PK
Stainless Steel 312 Flexible Elements Series Disc Pack
Item #101467612
-
Prop 65
- Flexible Elements Series
- 312 Coupling Size
| Disc Pack Profile | Round |
| Unitization | Not Unitized |
| Series | Flexible Elements |
| No. of Bolt Holes | 8 |
| Bolt Hole Diameter | 0.47 in |
| Hole Spacing | Uniform |
| Volume | 0.867 CDM |
| Disc Pack Material | Stainless Steel |
| Coupling Size | 312 |
| Disc I.D. | 5.23 in |
| Weight | 1.75 LB |
| EAN or UPC | 698210009908 |
-
Prop 65

