Rexnord Corp.
210984TOM DISC PK
Tomaloy 225 Flexible Elements Series Disc Pack
Item #101468202
-
Prop 65
- Flexible Elements Series
- 225 Coupling Size
| Coupling Size | 225 |
| Disc Pack Profile | Round |
| Volume | 27 in3 |
| Unitization | Not Unitized |
| Series | Flexible Elements |
| Bolt Hole Diameter | 0.33 in |
| Disc Pack Material | Tomaloy |
| Hole Spacing | Uniform |
| Disc I.D. | 3.86 in |
| No. of Bolt Holes | 8 |
| Weight | 0.63 LB |
| EAN or UPC | 698210010003 |
-
Prop 65

