Rexnord Corp.
210985SS DISC PK
Stainless Steel 262 Flexible Elements Series Disc Pack
Item #101468177
-
Prop 65
- Flexible Elements Series
- 262 Coupling Size
| Unitization | Not Unitized |
| Disc Pack Profile | Round |
| Disc Pack Material | Stainless Steel |
| No. of Bolt Holes | 8 |
| Bolt Hole Diameter | 0.41 in |
| Hole Spacing | Uniform |
| Coupling Size | 262 |
| Disc I.D. | 4.41 in |
| Series | Flexible Elements |
| Weight | 1.25 LB |
| EAN or UPC | 698210010300 |
-
Prop 65

