- Flexible Elements Series
- 450 Coupling Size
| No. of Bolt Holes | 8 |
| Disc Pack Profile | Round |
| Disc I.D. | 7.22 in |
| Disc Pack Material | Tomaloy |
| Unitization | Not Unitized |
| Hole Spacing | Uniform |
| Series | Flexible Elements |
| Bolt Hole Diameter | 0.75 in |
| Coupling Size | 450 |
| Volume | 2.36 CDM |
| Weight | 6.313 LB |
| EAN or UPC | 698210015107 |

