- Spherical Roller Bearing Insert
- 1 15/16 in Inner Diameter
- 3.543 in Outer Diameter
- Single Setscrew Collar Locking Device
| Locking Device | Single Setscrew Locking Collar |
| Length Through Bore | 3.13 in |
| O.D. Type | Spherical |
| Size Code | 6 |
| Static Load Rating | 33200 lb |
| O.D. | 90 mm |
| Bore Dia. [Min] | 3/4 in |
| I.D. | 1.9375 in |
| Set Screw Torque | 325 in lb |
| Bearing Type | Spherical Roller |
| Series | 2000 |
| Static Load Rating [Max] | 33200 lbf |
| Collar O.D. | 2.88 in |
| Retainer Type | Steel |
| Temperature Range [Max] | 225 °F |
| Material | Steel |
| Locking Collar Width | 0.63 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 28890 lbf |
| Overall Width | 1.53 in |
| Inner Ring Hub Diameter | 2.31 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1 15/16 in |
| Rolling Element | Spherical Roller Bearing |
| Bore Dia. [Max] | 4 in |
| Radial Dynamic Load Capacity | 28890 lb |
| Duty | Heavy-Duty |
| Weight | 3.1 LB |
| EAN or UPC | 793699354157 |
-
Prop 65


