- Idler Wheel for #815, 820, 879 or 880 Chain
- 5.11" Outside Diameter
- 1" Bore
| Material | LF |
| Bore Type | Idler |
| Bore Size | 1 in |
| No. of Teeth | 21 |
| Bore Shape | Round |
| Body Style | Block |
| Series | Thermoplastic |
| Outside Dia. | 5.11 in |
| Chain No. | 815, 820, 880, 879 |
| Volume | 2.409 CDM |
| Sprocket Construction | Molded Non-Split Drum |
| Chain Number | NT820 Sprockets |
| Pitch Dia. | 5.088 in, 129.25 mm |
| Bore Dia. | 1 in |
| Weight | 0.4 LB |
| EAN or UPC | 698210642327 |
-
Prop 65


