- Spherical Roller Bearing Insert
- 2 3/16 in Inner Diameter
- 3.937 in Outer Diameter
- Single Setscrew Collar Locking Device
| Shaft Dia. | 2 3/16 in |
| Dynamic Load Rating | 36370 lbf |
| O.D. Type | Spherical |
| Radial Dynamic Load Capacity | 36370 lb |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Set Screw Torque | 460 in lb |
| Temperature Range [Max] | 225 °F |
| Material | Steel |
| I.D. | 2.1875 in |
| Inner Ring Hub Diameter | 2.62 in |
| Bearing Type | Spherical Roller |
| Bearing Design | Non-Expansion |
| Size Code | 7 |
| Locking Collar Width | 3/4 in |
| Static Load Rating [Max] | 44400 lbf |
| Series | 2000 |
| Bore Dia. [Min] | 3/4 in |
| Retainer Type | Steel |
| Static Load Rating | 44400 lb |
| O.D. | 100 mm |
| Locking Device | Single Setscrew Locking Collar |
| Collar O.D. | 3 1/4 in |
| Duty | Heavy-Duty |
| Bore Dia. [Max] | 4 in |
| Overall Width | 1.66 in |
| Rolling Element | Spherical Roller Bearing |
| Length Through Bore | 3.32 in |
| Weight | 4.0 LB |
| EAN or UPC | 793699248463 |
-
Prop 65


