Rexnord Corp.
220851SS DISC PK
Stainless Steel 800 Flexible Elements Series Disc Pack
Item #101466976
- Flexible Elements Series
- 800 Coupling Size
| Series | Flexible Elements |
| Bolt Hole Diameter | 1.56 in |
| Disc Pack Profile | Round |
| Disc I.D. | 13.16 in |
| Disc Pack Material | Stainless Steel |
| Hole Spacing | Uniform |
| Unitization | Not Unitized |
| Volume | 0.255 m3 |
| Coupling Size | 800 |
| No. of Bolt Holes | 8 |
| Weight | 49.9 LB |
| EAN or UPC | 698210686536 |
