- 4.56 in Hub Barrel Outer Diameter
- 225 Coupling Size
| Hub Length | 3.12 in |
| Hub Style | Extended |
| Hub Bore Type | Rough Bore |
| Bore [Max] | 3 in |
| Hub Barrel O.D. | 4.56 in |
| Hub Flange O.D. | 5.97 in |
| Series | Hubs |
| Volume | 11.946 CDM |
| Coupling Size | 225 |
| Weight | 16.0 LB |
| EAN or UPC | 698210000646 |

