Rexnord Corp.
225SER71CMA S3.500
Stainless Steel 225 Disc Coupling Center Assembly
Item #101467860
-
Prop 65
- 225 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Continuous Torque [Max] | 3060 lb-in |
| Volume | 3.835 CDM |
| Distance Between Shaft Ends | 3.5 in |
| Disc Pack Profile | Slabbed |
| Series | Center Member Assemblies |
| Disc Pack Material | Stainless Steel |
| Coupling Size | 225 |
| Weight | 5.2 LB |
| EAN or UPC | 698210693534 |
-
Prop 65

