Skip to content Skip to navigation menu
Stainless Steel 225 Disc Coupling Center Assembly

225SER71CMA S7.000

Stainless Steel 225 Disc Coupling Center Assembly
Item #101465009
  • 225 Coupling Size
  • Stainless Steel Material
  • Center Member Assemblies Series
Stainless Steel 225 Disc Coupling Center Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 225 Coupling Size
  • Stainless Steel Material
  • Center Member Assemblies Series
Coupling Size 225
Disc Pack Profile Slabbed
Volume 2.479 CDM
Continuous Torque [Max] 3060 lb-in
Distance Between Shaft Ends 7 in
Disc Pack Material Stainless Steel
Series Center Member Assemblies
Weight 6.64 LB
EAN or UPC 698210689315
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison