- 3.34 in Hub Barrel Outer Diameter
- 225 Coupling Size
| Hub Dia. | 2 1/4 in |
| Hub Style | Standard |
| Hub Type | Standard |
| Overall Length | 9 in |
| Bore [Max] | 2.25 in |
| Hub Barrel O.D. | 3.34 in |
| Series | Hubs |
| Coupling Size | 225 |
| Hub Bore Type | Rough Bore |
| Bore Type | Reborable |
| Hub Length | 2 in |
| Volume | 11.946 CDM |
| Hub Flange O.D. | 4.94 in |
| Weight | 6.139 LB |
| EAN or UPC | 698210688974 |
-
Prop 65


