- Flexible Elements Series
- 225 Coupling Size
| Unitization | Semi-Unitized |
| Disc Pack Material | Tomaloy |
| Coupling Size | 225 |
| Volume | 11.946 CDM |
| Disc Pack Profile | Scalloped |
| No. of Bolt Holes | 8 |
| Series | Flexible Elements |
| Disc I.D. | 3.859 in |
| Bolt Hole Diameter | 0.33 in |
| Weight | 0.7 LB |
| EAN or UPC | 793699720624 |

