Rexnord Corp.
225SR71-8DPK HHS
Stainless Steel 225 Flexible Elements Series Disc Pack
Item #102138986
- Flexible Elements Series
- 225 Coupling Size
| No. of Bolt Holes | 8 |
| Bolt Hole Diameter | 0.33 in |
| Unitization | Semi-Unitized |
| Volume | 11.946 CDM |
| Disc Pack Material | Stainless Steel |
| Disc Pack Profile | Scalloped |
| Series | Flexible Elements |
| Coupling Size | 225 |
| Disc I.D. | 3.859 in |
| Weight | 2.0 LB |
| EAN or UPC | 793699724134 |
