- 225 Coupling Size
- Alloy Steel Material
| Volume | 11.946 CDM |
| Coupling Size | 225 |
| Series | Hardware Kits |
| Hardware Material | Alloy Steel |
| Kit Type | Full |
| Washer Quantity | 16 |
| Bolt Quantity | 16 |
| Bolt Body Dia. | 0.33 in |
| No. of Cap Screws | 32 |
| Bolt Thread | 5/16 in - 24 |
| Locknut Quantity | 16 |
| Weight | 3.0 LB |
| EAN or UPC | 698210000684 |

