- 226 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Series | Center Member Assemblies |
| Coupling Size | 226 |
| Volume | 11.946 CDM |
| Continuous Torque [Max] | 5500 lb-in |
| Disc Pack Profile | Round |
| Disc Pack Material | Stainless Steel |
| Weight | 9.69 LB |
| EAN or UPC | 698210027308 |

