- Spherical Roller Bearing Insert
- 3 in Inner Diameter
- 5.117 in Outer Diameter
- Single Setscrew Collar Locking Device
| Set Screw Torque | 680 in lb |
| Retainer Type | Steel |
| I.D. | 3.000 in |
| Bearing Design | Non-Expansion |
| Bore Type | Round Bore |
| Size Code | 9 |
| Duty | Heavy-Duty |
| Dynamic Load Rating | 57750 lbf |
| Locking Collar Width | 0.81 in |
| O.D. | 130 mm |
| Bearing Type | Spherical Roller |
| O.D. Type | Spherical |
| Series | 2000 |
| Length Through Bore | 4 in |
| Material | Steel |
| Collar O.D. | 4.04 in |
| Overall Width | 2.13 in |
| Inch/Metric | Inch Bore |
| Inner Ring Hub Diameter | 3.37 in |
| Bore Dia. [Min] | 3/4 in |
| Static Load Rating | 71500 lb |
| Locking Device | Single Setscrew Locking Collar |
| Rolling Element | Spherical Roller Bearing |
| Bore Dia. [Max] | 4 in |
| Temperature Range [Max] | 225 °F |
| Static Load Rating [Max] | 71500 lbf |
| Radial Dynamic Load Capacity | 57750 lb |
| Shaft Dia. | 3 in |
| Weight | 7.2 LB |
| EAN or UPC | 793699343625 |
-
Prop 65


