- Idler Wheel for #815, 820, 879 or 880 Chain
- 5.6" Outside Diameter
- 1.25" Bore
| Bore Shape | Round |
| Material | LF |
| Series | Thermoplastic |
| Body Style | Block |
| No. of Teeth | 23 |
| Chain No. | 815, 820, 880, 879 |
| Bore Size | 1.25 in |
| Bore Type | Idler |
| Outside Dia. | 5.6 in |
| Sprocket Construction | Molded Non-Split Drum |
| Volume | 2.409 CDM |
| Bore Dia. | 1 1/4 in |
| Pitch Dia. | 5.559 in, 141.21 mm |
| Chain Number | NT820 Sprockets |
| Weight | 0.45 LB |
| EAN or UPC | 698210642570 |
-
Prop 65


