Skip to content Skip to navigation menu
CEMA B Flat Return

24-GB4020-21

CEMA B Flat Return
Item #101868774
  • 24 in Belt Width
  • 4 in Roller Diameter
  • Flat Return Idler Type
  • CEMA Class B - Light Duty Cema Class
  • 0 degrees Trough Angle
CEMA B Flat Return
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 24 in Belt Width
  • 4 in Roller Diameter
  • Flat Return Idler Type
  • CEMA Class B - Light Duty Cema Class
  • 0 degrees Trough Angle
Center Rolls Shell Length 27 in
Trough Angle [Nom] 0 °
Length of Idler Belt Width 31 in
Belt Width 24 in
Material Steel
Series Rex Classic
Roller Dia. 4 in
Bolt Spacing Center to Center 5 in
CEMA Class CEMA Class B - Light Duty
Idler Type Flat Return
Lubricant Type Factory Sealed
Bolt Spacing Center to Center [Max] 6.25 in
Bolt Spacing Center to Center [Min] 3.75 in
Mounting Pad Thickness 0.19 in
Weight 22.0 LB
EAN or UPC 793699310313
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison