- 24 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class B - Light Duty Cema Class
- 20 degrees Trough Angle
| Roller Dia. | 4 in |
| Material | Steel |
| Center Rolls Shell Length | 9 in |
| Length of Idler Belt Width | 34.5 in |
| Mounting Pad Thickness | 0.25 in |
| Bolt Spacing Center to Center | 6 in |
| Belt Width | 24 in |
| Idler Type | Equal Trougher |
| Lubricant Type | Factory Sealed |
| Series | Rex Classic |
| Trough Angle [Nom] | 20 ° |
| CEMA Class | CEMA Class B - Light Duty |
| Bolt Spacing Center to Center [Min] | 5.38 in |
| Bolt Spacing Center to Center [Max] | 7 in |
| Weight | 33.0 LB |
| EAN or UPC | 793699401318 |
-
Prop 65


