- 24 in Belt Width
- 5 in Roller Diameter
- Impact Trougher Idler Type
- CEMA Class B - Light Duty Cema Class
- 20 degrees Trough Angle
| Belt Width | 24 in |
| Material | Steel |
| Roller Dia. | 5 in |
| Series | Rex Classic |
| Volume | 1.156 Hectoliter |
| Idler Type | Impact Trougher |
| Lubricant Type | Factory Sealed |
| Center Rolls Shell Length | 9 in |
| CEMA Class | CEMA Class B - Light Duty |
| Trough Angle [Nom] | 20 ° |
| Length of Idler Belt Width | 34.5 in |
| Weight | 40.0 LB |
| EAN or UPC | 793699403527 |
-
Prop 65


