Skip to content Skip to navigation menu
CEMA C Flat Return

24-GC5040-02

CEMA C Flat Return
Item #101503086
  • 24 in Belt Width
  • 5 in Roller Diameter
  • Flat Return Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 0 degrees Trough Angle
CEMA C Flat Return
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 24 in Belt Width
  • 5 in Roller Diameter
  • Flat Return Idler Type
  • CEMA Class C - Medium Duty Cema Class
  • 0 degrees Trough Angle
Center Rolls Shell Length 27 in
Idler Type Flat Return
Series Rex Classic
Bolt Spacing Center to Center [Min] 6.25 in
Belt Width 24 in
Lubricant Type Factory Sealed
Trough Angle [Nom] 0 °
Overall Base Length 8 in
Roller Dia. 5 in
Length of Idler Belt Width 34.5 in
CEMA Class CEMA Class C - Medium Duty
Material Steel
Bolt Spacing Center to Center [Max] 5 in
Mounting Pad Thickness 0.19 in
Bolt Spacing Center to Center 3.5 in
Weight 31.236 LB
EAN or UPC 793699291315
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison