- Return Training Idler w/Positive Arm, 5 Inch Roll Diameter, Single Roll, Round, Steel Roller, CEMA Class C - Medium Duty, For 24 Inch Wide Belt, Factory Sealed
| Width of Bolt Spacing [Min] | 3 3/4 in |
| Bearing Type | Tapered Roller Bearing |
| Roll Type | Single Roll, Round |
| Bolt Hole Spacing - Length | 33 in |
| Installed Options | None |
| Bracket Width | 10 in |
| Roller Length | 27 in |
| Idler Type | Return Training Idler w/* Positive Arm |
| Width of Bolt Spacing [Max] | 6 1/4 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bracket Length | 35 1/2 in |
| Bolt Hole Spacing - Width | 5 in |
| Belt Width | 24 in |
| Roller Material | Steel |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 0 ° |
| Lubrication | Factory Sealed |
| Weight | 110.0 LB |
| EAN or UPC | 698210833206 |
-
Prop 65


